Beli tool set hozan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOZAN Tool SetDeskripsi:-A compact that also becomes the palm size by folding.
- HOZAN Alat Pengupas KabelDeskripsi:Alat pengupas kabel yang praktis dan mudah. Cukup masukkan kabel dan tekan pegangan untuk mengupas kulit kabel tanpa merusak kawat kabel. Anda juga bisa mengupas kulit kabel dari bagian tengah kabel.Digunakan untuk:- Untuk mengupas kulit kabel dari bagian tengah kabel.- Untuk memotong kabel tembaga dan kabel composite aluminium.- Untuk crimping insulated terminal.
- HOZAN Crimping ToolDeskripsi:-Suitable for caulking of small contact pins.-For crimping the connector terminal (open barrel).atribut:
- Crimp Terminal For Connector Terminal: 0.08 to 2.0mm²
- Total Length: 208mm
- Purpose of Use: For crimping the connector terminal (open barrel).
- HOZAN 2 Way Screwdriver (Obeng Bolak Balik)atribut:
- Overall Length (mm): 181
- goot Solder Elektrikatribut:
- Power: AC100V
- Electricity consumption: 15/90W
- Maximum Temperature: 560°C
- Attached Iron Tip: TQ-77RT-B
- Total Length: 167mm
- Power Cord Length: 1.5m
- Trigger: 90W when quick switch is turned on, 15W at usual operation
- HOZAN Precision Screwdriver Set (Obeng Presisi)atribut:
- Accessories: Sewing case
- Set Contents: Phillips screwdriver No.0 [], [] No.1 flathead screwdriver [1.2 x 0.3mm], [1.8 x 0.3mm, 2.3 x 0.35mm [], [3.0 x 0.45mm ]
- Overall Length (mm): [No.0 102 ] [No.1] 110 [1.2 x 0.3mm] [83 1.8 x 0.3mm] [95 2.3 x 0.35mm] [102 3.0 x 0.45mm] 110
- Weight (g): 90
- Case Dimension (mm): 100(W)x117(H)x10(D)
- Case Material: Nylon
- Shaft Diameter (mm): [No.0 2.3 ] [No.1] [3.0 1.2 x 0.3mm 1.2 ] [1.8 x 0.3mm 1.8 ] [2.3 x 0.35mm] [3.0 2.3 3.0 x 0.45mm]
- monotaro Tang Kupas Kabelatribut:
- Overall Length (mm): 153
- HOZAN Set Kunci Sokatribut:
- Set Contents: Ratchet handle /6.3mm angle, driver type handle /6.3mm angle, extension bar / 100mm, socket (6.3mm angle) /4/4.5/5/5.5/6/7/8/9/10/12mm
- Weight (g): 430
- Plug-In Angle (mm [inch]): 6.3 square 1/4
- Case Dimension (mm): 160x75x35
- RoHS Directive: Correspondence
- Rubbermaid Convertible Utility Cart and Platform TruckDeskripsi:The Rubbermaid Commercial Convertible Utility Cart is ideal for moving large, heavy loads in almost any environment. Design converts from a utility cart to a platform truck in just seconds. Multifunctional productivity with improved worker well-being saves you time and money. Push buttons depress to easily convert from cart to platform truck, and foot pedal depresses to fold cart for storage. Rear wheel locking casters keep cart safely in place while loading and unloading. Ergonomic handle designed for comfort. Recessed top helps retain items on shelf during transport. Extended deck makes loading the lower shelf easier. Narrow profile easily navigates through doorways and hallways. 400 lb load capacity.atribut:
- Material: Plastic
- Color: Black
- Dimensions (mm): 1148x605x874
- HOZAN (HOZAN TOOL INDUSTRIAL) Plastic Chipatribut:
- Material: PBT (with glass)
- HOZAN Complete Set of ToolsDeskripsi:Use :FA, robot, vending machines, transportation systems, shop automation, food processing machines, cookers, packaging machines, etc. Mechatronics equipment repair and maintenance. Set content :[Tool bag] B-712, [Replacement stubby driver (+) No. 2/(-) 6.0] D-59, [Phillips screwdriver (+) No.0] D-540-100, [Phillips screwdriver (+) No.1] D-550-100, [Minus Driver (-) 4.0] D-640-100, [Turntable] H-11, [Fast soldering iron] H-600, [Solder] HS-363, [Solder suction line] HS-380-2.5, [Yasurimaru] K-170, [Flat Flat] K-172, [Slant Nipper] N-4-150, [Heavy Snip] N-838, [Radio Pliers] P-15-150, [Pringing Hook] P-64, [Tweezers] P-87, [Chain pliers] P-220, [Water pump pliers] P-245, [Hex love wrench set] W-81, [Hexagonal wrench 1.5/2.0/2.5/3.0/4.0/5.0/6.0/8.0/10.0mm W-96, [Monkey Wrench] W-230-200, [Socket Wrench Set] W-510, [Wrench 5.5x7/8x10/11x13/12x14/17x19/22x24mm] W-521, [Blow] Z-267, [Convex Rule] Z-341, Screw pliers, Cutter knives (Large), Steel Scales 150mm, Through Drivers (-) 6.0/(+) No.2/(+) No.3, Screw Case (Large), Pouch, Work gloves, Plastic hammer, Lock pliersatribut:
- Number of Item: 49
- HOZAN (HOZAN TOOL INDUSTRIAL) ESD ChipDeskripsi:Common replacement tip for P-610-S, P-611-S, P-612-S, P-613-S, P-614-S, P-620-S.* PEEK (polyetheretherketone) A super engineering plastic with excellent mechanical strength, heat resistance, abrasion resistance, and chemical resistance.atribut:
- Tip Width (mm): 0.6
- Included Number (pieces): 2
- HOZAN Crimping Tool, Non Insulated Terminal And Crimp Sleeveatribut:
- Specification: With cutter and stripper
- Width (mm): 44
- Overall Length (mm): 180
- Weight (g): 275
- Material (Grip): Elastomer
- Compatible Size: 1.25/2
- Purpose of Use: For crimping bare terminal/P.B type sleeve.
- HOZAN Pliers for Crimpingatribut:
- Crimp Terminal for Insulated Terminal (mm²): 0.3, 0.5, 1.25, 2
- Purpose of Use: For crimping of insulation coated terminals.
- JTC Terminal Crimping Toolatribut:
- Overall Length (mm): 220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Crimping Plier Kit C/W Assorted Terminalsatribut:
- Compatible connector: Insulated Terminals Non-Insulated Terminals
- Handle Cover Material: PVC
- Includes: Crimping Plier, (100) Insulated and Non-Insulated Terminals, Plastic Carrying Box
- Jaw Material: Steel
- Number of Pieces: 100
- Capacity (mm²): 1.5- 16
- Tool Material: Steel
- Tool/Jaw Features: Chemically Blackened
- Type: Crimping Tool Kit
- monotaro Mini Crimp Tool (Tang Crimping Mini)Deskripsi:For bare terminals, PB sleeve installation work. For bare terminal, PB sleeve mounting workatribut:
- Overall Length (mm): 180
- Material: Carbon Steel
- Operating Range (mm²): 0.5/1.25/2/3.5/5.5
- Weight (g): 310
- HOZAN Tool KitDeskripsi:-Provide with a space to store tester, spray and gloves.
Daftar Harga tool set hozan Terbaru March 2026
| HOZAN Tool Set | Rp1.599.900 |
| HOZAN Alat Pengupas Kabel | Rp639.900 |
| HOZAN Crimping Tool | Rp1.199.900 |
| HOZAN 2 Way Screwdriver (Obeng Bolak Balik) | Rp119.900 |
| goot Solder Elektrik | Rp809.900 |
| HOZAN Precision Screwdriver Set (Obeng Presisi) | Rp349.900 |
| monotaro Tang Kupas Kabel | Rp98.900 |
| HOZAN Set Kunci Sok | Rp1.399.900 |
| Rubbermaid Convertible Utility Cart and Platform Truck | Rp14.999.900 |
| HOZAN (HOZAN TOOL INDUSTRIAL) Plastic Chip | Rp84.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)






















































































































































/P102024348-1.jpg)

/P102024508-1.jpg)



%20Plastic%20Chip/34P107130112-1.jpg)

%20ESD%20Chip/2pP107130097-1.jpg)





/P101001173-1.jpg)
/3iP102024126-2.jpg)